FESTO Vacuum Pump VN Series

Sebelum PPN:
Rp13.999.900
Spesifikasi
AS ONE Part Number65-8036-24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo T-shaped vacuum generators have a nozzle size of 0.7 mm with a plug connector. It is compatible with two-digit piezoresistive pressure sensor measurement method. The operating pressure range is 2 to 8 bar. Grid dimension: 14 mm Open silencer design High vacuum
Feature
Specification
*Manufacturer series: VN*Nozzle diameter: 0.7mm*Maximum vacuum pressure: 4.4 bar*Maximum inlet pressure: 6 bar*Maximum suction flow rate: 16.2L/min*Operating pressure: 2-8 bar*Code number: 202-2408

Ulasan Produk

Tidak ada ulasan