FESTO Vacuum Pump VN Series

Sebelum PPN:
Rp2.799.900
Spesifikasi
AS ONE Part Number65-8026-12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo straight design vacuum generator with nozzle size 0.7 mm with plug connector and push-in sleeve. For double-digit piezoresistive pressure sensor measurement method. Operating pressure range 1 bar -> 8 bar. Grid dimension: 13 mm Open silencer design Width: 14 mm High vacuum
Feature
Specification
*Manufacturer series: VN*Nozzle diameter: 0.7mm*Maximum vacuum pressure: 5.8 bar*Maximum inlet pressure: 6 bar*Maximum suction flow rate: 13.5L/min*Operating pressure: 1-8 bar*Code number: 202-2459

Ulasan Produk

Tidak ada ulasan