FESTO Vacuum Pump VN Series

Sebelum PPN:
Rp12.999.900
Spesifikasi
AS ONE Part Number65-8028-77

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo Vacuum Pump, 3 mm Nozzle, 339 L/Min - VN Series - VN-30-L-T6-PI5-VI6-RO This compact vacuum generator from Festo combines simplicity with innovative technology to provide efficient suction. It is suitable for use in a wide range of automated factories and industrial environments. The integrated open silencer ensures low noise operation. It is also compatible with a wide range of accessories for versatile use in a modular system. The T-shaped vacuum pump provides high suction speeds and the reinforced POM (polyoxymethylene) housing and aluminum alloy nozzle provide high strength and wear resistance. Nozzle size is 3 mm Grid dimension is 24 mm Operating pressure: 1 bar to 8 bar Nominal operating pressure is 6 bar Maximum suction rate is 339 l/min Noise level of 70 dB (A) at nominal operating pressure Ambient temperature range: 0 °C to +60 °C Maximum tightening torque is 0.8 Nm Product weight: 183 g Through-hole mounting type Range information The VN series is FESTO's wide generator series, which achieves high vacuum levels of up to 93 % The generators provide high suction rates and achieve very short drainage times The units are suitable for direct use in factory automation applications Available in straight or T-shaped designs Maintenance-free as there are no wearing parts Festo T-shaped vacuum generators have a nozzle size of 3 mm and are internally threaded Operating pressure range is 1 bar -> 8 bar Grid dimension: 24 mm Width: 24 mm High suction flow rate
Feature
Specification
*Manufacturer series: VN*Nozzle diameter: 3mm*Maximum vacuum pressure: -0.93 bar*Maximum inlet pressure: 6 bar*Maximum suction flow rate: 339L/min*Operating temperature Max: +60°C*Operating temperature Min: 0°C*Operating pressure: 1 -> 8 bar*Code number: 202-2413

Ulasan Produk

Tidak ada ulasan