FESTO Vacuum Pump VN Series

Sebelum PPN:
Rp5.799.900
Spesifikasi
AS ONE Part Number65-8013-72

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo VN series vacuum generators are used for high vacuum ejector pulse with in-line and plug connectors. The nominal nozzle size is 0.45 mm and the maximum operating pressure vacuum is 8 bar. Pneumatic connection port 1 is QS-6 with through-hole mounting. Ambient temperature: 0 -> 60 °C Copper and PTFE free
Feature
Specification
*Manufacturer series: VN*Nozzle diameter: 0.45mm*Maximum vacuum pressure: 8 bar*Maximum inlet pressure: 6 bar*Maximum suction flow rate: 13.3L/min*Operating pressure: 1 to 8 bar*Code number: 204-0131

Ulasan Produk

Tidak ada ulasan