FESTO Vacuum Pump VN Series

Sebelum PPN:
Rp3.599.900
Spesifikasi
AS ONE Part Number65-8011-50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo VN series vacuum generators are standard/high vacuum with T-shaped, push-in connector with male thread, nominal nozzle size 0.95 mm, maximum working pressure vacuum 4.5 bar. The pneumatic connection QS-8 is a through-hole mounting type. Ambient temperature: 0 -> 60 °C Copper and PTFE free
Feature
Specification
*Manufacturer series: VN*Nozzle diameter: 0.95mm*Maximum vacuum pressure: 4.5 bar*Maximum inlet pressure: 6 bar*Maximum suction flow rate: 25L/min*Operating pressure: 1 to 8 bar*Code number: 204-0144

Ulasan Produk

Tidak ada ulasan