FESTO Vacuum Pump VN Series

Sebelum PPN:
Rp2.699.900
Spesifikasi
AS ONE Part Number65-7999-91

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo VN series vacuum generators are in-line, high vacuum, 10 mm wide with plug connector. Nominal nozzle size is 0.45 mm and maximum suction flow is 6.1 l/min. Can be assembled in any position. Ambient temperature: 0 -> 60 °C. Copper and PTFE free
Feature
Specification
*Manufacturer series: VN*Nozzle diameter: 0.45mm*Maximum vacuum pressure: 6 bar*Maximum inlet pressure: 6 bar*Maximum suction flow rate: 6.1L/min*Operating pressure: 1 to 8 bar*Code number: 203-6242

Ulasan Produk

Tidak ada ulasan