FESTO Vacuum Pump VN Series

Sebelum PPN:
Rp9.999.900
Spesifikasi
AS ONE Part Number65-7983-59

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo VN series vacuum generators have an integrated solenoid valve and are used with ejector pulse. They are high vacuum as standard, 14 mm wide and T-shaped. They are equipped with a plug connector and an open silencer. They have a nominal nozzle size of 0.7 mm, a maximum suction flow rate of 16.2 L/min and are assembled in any position. Ambient temperature: 0 -> 50 °C Copper and PTFE free
Feature
Specification
*Manufacturer series: VN*Nozzle diameter: 0.7mm*Maximum vacuum pressure: 4.4 bar*Maximum inlet pressure: 6 bar*Maximum suction flow rate: 16.2L/min*Operating pressure: 2 to 8 bar*Code number: 203-6253

Ulasan Produk

Tidak ada ulasan