FESTO Vacuum Pump VN Series

Sebelum PPN:
Rp7.599.900
Spesifikasi
AS ONE Part Number65-8005-96

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo VN series vacuum generators are used in-line, high vacuum, ejector pulse width 14 mm (with plug connector). Nominal nozzle size 0.7 mm, maximum suction flow rate 16.6 l/min, assembled in any position. Ambient temperature: 0 -> 50 °C. Copper and PTFE free.
Feature
Specification
*Manufacturer series: VN*Nozzle diameter: 0.7mm*Maximum vacuum pressure: 2 bar*Maximum inlet pressure: 6 bar*Maximum suction flow rate: 16.6L/min*Operating pressure: 1 to 8 bar*Code number: 203-6282

Ulasan Produk

Tidak ada ulasan