FESTO Vacuum Pump VN Series

Sebelum PPN:
Rp9.099.900
Spesifikasi
AS ONE Part Number65-7996-07

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo VN series vacuum generators are equipped with a high suction speed as standard, 14 mm wide solenoid valve. In T-shape, with plug connector and open silencer. The nominal nozzle size is 0.45 mm and the maximum suction flow rate is 13.6 l/min. Can be assembled in any position.
Feature
Specification
*Manufacturer series: VN*Nozzle diameter: 0.45mm*Maximum vacuum pressure: 5 bar*Maximum inlet pressure: 6 bar*Maximum suction flow rate: 13.6L/min*Operating pressure: 2 to 8 bar*Code number: 203-6125

Ulasan Produk

Tidak ada ulasan