FESTO Vacuum Pump VN Series

Sebelum PPN:
Rp2.899.900
Spesifikasi
AS ONE Part Number65-8001-97

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo VN series vacuum generators provide in-line and high vacuum with plug connectors and push-in sleeves. The nominal nozzle size is 0.7 mm and the maximum operating pressure vacuum is 5.8 bar. The pneumatic connection QS-4 is of through-hole mounting type. Ambient temperature:
Feature
Specification
*Manufacturer series: VN*Nozzle diameter: 0.7mm*Maximum vacuum pressure: 5.8 bar*Maximum inlet pressure: 6 bar*Maximum suction flow rate: 13.5L/min*Operating pressure: 1 to 8 bar*Code number: 204-0137

Ulasan Produk

Tidak ada ulasan