FESTO Vacuum Pump VN Series

Sebelum PPN:
Rp16.999.900
Spesifikasi
AS ONE Part Number65-7985-96

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo VN series vacuum generators have a built-in solenoid valve with high suction speed and width of 24 mm as standard. In T-shape they are equipped with a plug connector and an open silencer. The nominal nozzle size is 2 mm and the maximum suction flow rate is 98 l/min. They can be assembled in any position.
Feature
Specification
*Manufacturer series: VN*Nozzle diameter: 2mm*Maximum vacuum pressure: 3.5 bar*Maximum inlet pressure: 6 bar*Maximum suction flow rate: 98L/min*Operating pressure: 2 to 8 bar*Code number: 203-6234

Ulasan Produk

Tidak ada ulasan