FESTO Vacuum Pump VN Series

Sebelum PPN:
Rp11.999.900
Spesifikasi
AS ONE Part Number65-8006-03

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Festo VN series vacuum generators have a built-in solenoid valve with high suction speed and width of 18 mm as standard. In T-shape with plug connector and open silencer. Nominal nozzle size is 1.4 mm and maximum suction flow rate is 48.8 l/min. Can be assembled in any position. Ambient temperature: 0 -> 50 °C. Copper and PTFE free
Feature
Specification
*Manufacturer series: VN*Nozzle diameter: 1.4mm*Maximum vacuum pressure: 3.5 bar*Maximum inlet pressure: 6 bar*Maximum suction flow rate: 48.8L/min*Operating pressure: 2 to 8 bar*Code number: 203-6309

Ulasan Produk

Tidak ada ulasan