FESTO Vacuum Pump VN Series

Sebelum PPN:
Rp8.199.900
Spesifikasi
AS ONE Part Number65-7987-50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Festo VN series vacuum generators are used with ejector pulse. They have a high suction speed as standard, a width of 14 mm, a T-shape with plug connector and open silencer. The nominal nozzle size is 0.95 mm, the maximum suction flow rate is 41.5 l/min and can be assembled in any position. Ambient temperature: 0 -> 60 °C. Copper and PTFE free.
Feature
Specification
*Manufacturer series: VN*Nozzle diameter: 0.95mm*Maximum vacuum pressure: 5 bar*Maximum inlet pressure: 6 bar*Maximum suction flow rate: 41.5L/min*Operating pressure: 1 to 8 bar*Code number: 203-6229

Ulasan Produk

Tidak ada ulasan