FESTO Vacuum Pump VN Series

Sebelum PPN:
Rp2.899.900
Spesifikasi
AS ONE Part Number65-7993-81

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo VN series vacuum generators come standard with a nominal nozzle size of 0.7 mm and a maximum operating pressure vacuum of 4.7 bar. Through-hole mounting M5 pneumatic connections. Ambient temperature: 0 -> 60°C. Copper and PTFE free
Feature
Specification
*Manufacturer series: VN*Nozzle diameter: 0.7mm*Maximum vacuum pressure: 4.7 bar*Maximum inlet pressure: 6 bar*Maximum suction flow rate: 16L/min*Operating pressure: 1 to 8 bar*Code number: 204-0135

Ulasan Produk

Tidak ada ulasan