FESTO Vacuum Pump VN Series

Sebelum PPN:
Rp3.399.900
Spesifikasi
AS ONE Part Number65-7984-92

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo VN series vacuum generators are in-line, high vacuum, 14 mm wide with plug-in connector. Nominal nozzle size 0.7 mm, maximum suction flow rate 16 l/min, assembled in any position. Ambient temperature: 0 -> 60 °C. Copper and PTFE free.
Feature
Specification
*Manufacturer series: VN*Nozzle diameter: 0.7mm*Maximum vacuum pressure: 7 bar*Maximum inlet pressure: 6 bar*Maximum suction flow rate: 13.5L/min*Operating pressure: 1 to 8 bar*Code number: 203-6133

Ulasan Produk

Tidak ada ulasan