FESTO Vacuum Pump VN Series

Sebelum PPN:
Rp12.999.900
Spesifikasi
AS ONE Part Number65-8005-71

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FestoVN series vacuum generators are equipped as standard with a high suction speed, a vacuum switch with a width of 18 mm, in a T-shape with a plug connector and an open silencer. The nominal nozzle size is 0.95 mm, the maximum suction flow rate is 21.8 L/min and is assembled in any position. Ambient temperature: 0 -> 50 °C Protection class IP40
Feature
Specification
*Manufacturer series: VN*Nozzle diameter: 0.95mm*Maximum vacuum pressure: 3.5 bar*Maximum inlet pressure: 6 bar*Maximum suction flow rate: 21.8L/min*Operating pressure: 1to8 bar*Code number: 203-6209

Ulasan Produk

Tidak ada ulasan