FESTO Vacuum pump OVEL series

Sebelum PPN:
Rp16.999.900
Spesifikasi
AS ONE Part Number65-7993-79

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo vacuum generators come standard with high vacuum with T-shape and open silencer. The Laval nozzle size is 0.7 mm and the maximum operating pressure is 4.5 bar. Ambient temperature: 0 -> 50 °C Protection class IP40
Feature
Specification
*Manufacturer series: OVEL*Nozzle diameter: 0.7mm*Maximum vacuum pressure: 4.5 bar*Maximum inlet pressure: 4 bar*Maximum suction flow rate: 17L/min*Operating pressure: 2 to 7 bar*Code number: 204-0111

Ulasan Produk

Tidak ada ulasan