FESTO Vacuum pump OVEL series

Sebelum PPN:
Rp16.999.900
Spesifikasi
AS ONE Part Number65-8036-64

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FestoOVEL series T-type vacuum generators have a nominal nozzle size of 0.95mm. They are compatible with two-digit piezoresistive pressure sensor measurement methods. The operating pressure range is 2bar -> 7bar. Grid dimension: 15mm Open silencer design High vacuum ejection characteristics
Feature
Specification
*Manufacturer series: OVEL*Nozzle diameter: 0.95mm*Maximum vacuum pressure: 3.8 bar*Maximum inlet pressure: 4 bar*Maximum suction flow rate: 21L/min*Operating pressure: 2-7 bar*Code number: 202-2435

Ulasan Produk

Tidak ada ulasan