New-Era Ultra-compact parallel movement type mechanical hand NEOM series (mechanical type)

Sebelum PPN:
Rp9.599.900
Spesifikasi
Cylinder Diameter (mm)6
Maximum Operation Frequency (times/minute)180
Operating Ambient Temperature (°C)0 to 120 (no freezing)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Stroke (mm)(Opening and closing) 2.4 (0-+1.3)
Typehand
Type of ActingNormally closed single acting type (External force drive when open)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[Hand with linear guide has become so small. ]
It is now possible to grip even in a small space.
Recommended for space saving and weight reduction of machines.
It is a linear guide even if it is small. ]
Since a linear guide is used, the workpiece can be gripped with high accuracy.
[Mechanical hand type: NEOM]
Two types of gripping force are available.

Ulasan Produk

Tidak ada ulasan