Fuji Compressor Two-stage packaged air compressor (pressure switch type) with air dryer.
#Grup produk P117327188
Sebelum PPN:
Rp259.999.900 - Rp329.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Ambient Temperature (°C) | 2~40 |
|---|---|
| Control Pressure (MPa) | 1.2~1.4 |
| Dryer | Yes |
| Frequency (Hz) | 50/60 each |
| Length (mm) | 930 |
| Lubrication System | Refueling type |
| Maximum Pressure (MPa) | 1.4 |
| Outlet Air Temperature Dew Point (°C) | 10 or less (refrigerated air dryer) |
| Tank Capacity (L) | 35 |
| Type | Small, vertical |
| Voltage (V) | 200 |
| Width (mm) | 1005 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
• Removes moisture from compressed air, resolving water-related problems.
•Recently, with the expansion of applications, there has been a growing demand for high-quality clean air free from moisture, oil, dust, etc. Moisture, in particular, not only causes rust but also negatively affects paintwork and can lead to machine malfunctions. Connecting compressed air and air dryers with piping can take up a large amount of space. In response to customer demands for space saving and ease of handling, the design area has been reduced to 1/2 to 1/3 compared to conventional piping.
•Slim, vertical design saves space. Compact design with built-in air tank.
• Employs a TUBE IN TUBE system. Its high dehumidification efficiency and compact size ensure a stable supply of dry air at all times.
•It is highly durable, safe, and easy to handle.
*We do not deliver to private residences (detached houses or apartment buildings). *Depending on the delivery location, the delivery date may be delayed and additional shipping charges may apply. *A sub-tank is required for use with this product.
•Recently, with the expansion of applications, there has been a growing demand for high-quality clean air free from moisture, oil, dust, etc. Moisture, in particular, not only causes rust but also negatively affects paintwork and can lead to machine malfunctions. Connecting compressed air and air dryers with piping can take up a large amount of space. In response to customer demands for space saving and ease of handling, the design area has been reduced to 1/2 to 1/3 compared to conventional piping.
•Slim, vertical design saves space. Compact design with built-in air tank.
• Employs a TUBE IN TUBE system. Its high dehumidification efficiency and compact size ensure a stable supply of dry air at all times.
•It is highly durable, safe, and easy to handle.
*We do not deliver to private residences (detached houses or apartment buildings). *Depending on the delivery location, the delivery date may be delayed and additional shipping charges may apply. *A sub-tank is required for use with this product.
Feature
SpecificationMT
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20with%20air%20dryer_/58P117327188-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
