New-Era Translational hand EHPE series

Sebelum PPN:
Rp4.199.900 - Rp7.799.900
Spesifikasi
Maximum Operating Pressure (MPa)0.7
Maximum Operation Frequency (times/minute)180
Operating Temperature Range (°C)0 to 60 (no freezing)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable fluidAir
Typehand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Long life: A bearing is used for the sliding part, and it has a long life.
High grip accuracy: The grip accuracy has been improved by improving the mechanism.
High gripping force: Since the cylinder pushing force is the closing force, the gripping force has become stronger.
Adjustable switch position: Two switches can be installed, and the lever can be checked for opening and closing. Since the switch is small, there is no protrusion on the side of the main body.
Can be mounted from 3 directions: Mounting screws are provided on 3 sides, and mounting can be freely selected.

Ulasan Produk

Tidak ada ulasan