Tigers Polymer Thai Power Hose Oil-Resistant WS Type

Sebelum PPN:
Rp10.999.900
Spesifikasi
Allowable Bending Radius (mm)200
Allowable Pressure (MPa)0.5(20°C)
Length (m)20
Nominal Diameter50
Operating Temperature Range (°C)-10~50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Oil-resistant and pressure-resistant
Vacuum hose for workers who suction waste liquids, waste oil, sludge, etc.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.

Ulasan Produk

Tidak ada ulasan