SunKeep (formerly SunYu Printing) Super Heat-Insulating Keep Thermo Wall Special Non-Combustible 1200mm x 40m (Insulasi Termal Dinding)

Sebelum PPN:
Rp23.999.900
Spesifikasi
AS ONE Part Number64-9046-36
Length (m)40 rebellions
Width (m)1.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Special aluminum foil cuts radiant heat by approximately 97%.
This product is ideal for preventing heatstroke, as well as for warehouses without air conditioning or those with ineffective air conditioning.
It has obtained fire-resistant material certification.
It can be cut with a utility knife or scissors.
For heat insulation in warehouses, factories, and residential buildings.
*Please be careful not to expose your skin, eyes, nose, or mouth when using this product.
*Please note that there may be slight size variations due to manufacturing processes. *We do not deliver to private residences (detached houses or apartment buildings).

Ulasan Produk

Tidak ada ulasan