FESTO Sub-base NAU series

Sebelum PPN:
Rp2.999.900
Spesifikasi
AS ONE Part Number65-8006-62

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo NAU series sub-bases are suitable for the individual mounting and installation of pneumatic control valves. The individual sub-bases are made of die-cast aluminium with external dimensions and bottom connections according to VDMA 24345 and a port pattern according to ISO5599-1. Connections are only on the side, pneumatic connection port 1 is G3/8. Product weight: 450 g. Copper and PTFE free.
Feature
Specification
*Manufacturer series: NAU*Type: Sub-base*Connection port thread: G 1/8, G 3/8*Body material: Aluminum*Thread size: 1/8 in, 3/8 in*Thread standard: G*Code number: 203-0179

Ulasan Produk

Tidak ada ulasan