FESTO Sub-base NAS series

Sebelum PPN:
Rp11.999.900
Spesifikasi
AS ONE Part Number65-8009-56

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo NAS series sub-bases are suitable for the individual mounting and installation of pneumatic control valves. The individual sub-bases are made of die-cast aluminium with a port pattern in accordance with ISO 5599-1. Connections are only on the side, pneumatic connection port 1 is G3/4. Product weight 1260 g. Copper and PTFE free.
Feature
Specification
*Manufacturer series: NAS*Type: Sub-base*Connection port thread: G 1/8, G 3/4*Body material: Aluminum*Thread size: 1/8 in, 3/4 in*Thread standard: G*Code number: 203-0125

Ulasan Produk

Tidak ada ulasan