FESTO Solenoid valve VUVS series

Sebelum PPN:
Rp6.399.900
Spesifikasi
AS ONE Part Number65-8033-25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo solenoid valves are compact and offer high flow rates. They have a sliding piston design, valve size 26.5mm and working pressures up to -0.9-10bar. Typical nominal flow rate is 1300l/min. Ambient temperature: -10 to 60°C. Housing material is aluminium alloy.
Feature
Specification
*Manufacturer series: VUVS*Installation method: Manifold*Function: 5/2 Bistable*Connection port thread: G1/4*Operation type: Electrical specification*Code number: 202-1606

Ulasan Produk

Tidak ada ulasan