FESTO Solenoid valve VUVS series

Sebelum PPN:
Rp7.199.900
Spesifikasi
AS ONE Part Number65-8023-88

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Festo solenoid valves are compact and offer high flow rates. They have a sliding piston design, valve size 21 mm and working pressures up to -0.9-10 bar. They have a standard nominal flow rate of 700 l/min and are bed-mounted. Ambient temperature: -10 -> 60 °C. Housing material is aluminium alloy.
Feature
Specification
*Manufacturer series: VUVS*Installation method: Manifold*Features: 5/2 Bistable*Thread of connection port: G 1/8*Operation type: Electrical specification*Code number: 202-1540

Ulasan Produk

Tidak ada ulasan