FESTO Solenoid valve VUVG series

Sebelum PPN:
Rp5.899.900
Spesifikasi
AS ONE Part Number65-8022-92

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo solenoid valves are compact and offer high flow rates. Sliding piston construction, valve size 10 mm, working pressures up to -0.9-10 bar. Typical nominal flow rate 220 l/min. Ambient temperature: -5 -> 60 °C. Housing material: aluminum alloy.
Feature
Specification
*Manufacturer Series: VUVG*Mounting Method: Manifold*Features: 5/2 Bistable*Connection Port Thread: Metric M5*Operation Type: Electrical*Code Number: 202-1463

Ulasan Produk

Tidak ada ulasan