FESTO Solenoid valve VUVG series

Sebelum PPN:
Rp6.899.900
Spesifikasi
AS ONE Part Number65-8021-29

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo solenoid valves are compact and offer high flow rates. Sliding piston construction, valve size 18 mm, working pressure up to -0.9-10 bar. Typical nominal flow rate 1380 l/min. Ambient temperature: -5 -> 60 °C. Housing material: aluminum alloy.
Feature
Specification
*Manufacturer series: VUVG*Installation method: Manifold*Features: 5/2 Bistable*Thread of connection port: G 1/4*Operation type: Electrical specification*Code number: 202-1601

Ulasan Produk

Tidak ada ulasan