FESTO Solenoid valve VSVA-B-T32H-AH-A2-1C1 series

Sebelum PPN:
Rp9.399.900
Spesifikasi
AS ONE Part Number65-7997-81

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo solenoid valve VSVA-B-T32H-AA-1C1 (with square plug), form C, valve function: 2 x 3/2 open/closed, monostable. Equipped with standard base valve according to ISO 5599-1 and sub-base. The valve features two single solenoid valves in one housing. Actuation type: electric, valve size: 18 mm, standard nominal flow rate: 400 l/min, operating pressure: 2 -> 10 bar
Feature
Specification
*Manufacturer series: VSVA-B-T32H-AH-A2-1C1*Function: 2x3/2 Open/Closed, Monostable*Operation type: Electrical specifications*Code number: 203-7607

Ulasan Produk

Tidak ada ulasan