FESTO Solenoid valve VSVA-B-T32C-AH-A2-1AC1 series

Sebelum PPN:
Rp10.999.900
Spesifikasi
AS ONE Part Number65-7985-39

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo solenoid valve VSVA-B-T32C-AH-A2-1AC1 with square plug and valve function form C, 2 x 3/2 in closed position, monostable. It is equipped with a standard base valve according to ISO 5599-1 and sub-base. The valve has two single solenoid valves in one housing. Actuation type: electric, valve size: 18 mm, standard nominal flow rate: 400 l/min, operating pressure: 2 -> 10 bar
Feature
Specification
*Manufacturer series: VSVA-B-T32C-AH-A2-1AC1*Function: 2x3/2 Closed, Monostable*Operation type: Electrical specifications*Code number: 203-7447

Ulasan Produk

Tidak ada ulasan