FESTO Solenoid valve VSVA-B-P53U-H-A2-1C1 series

Sebelum PPN:
Rp9.899.900
Spesifikasi
AS ONE Part Number65-7986-67

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Festo solenoid valve VSVA-B-P53U-H-A2-1C1 with square plug and form C valve function at 5/3 pressure. It is equipped with a standard base valve according to ISO 5599-1 and sub-base. The valve is equipped with double solenoid and mid-position. Actuation type: electric, valve size: 18 mm, standard nominal flow rate: 450 l/min, operating pressure: 3 -> 10 bar
Feature
Specification
*Manufacturer series: VSVA-B-P53U-H-A2-1C1*Function: 5/3 Pressurised*Operation type: Electrical specifications*Code number: 203-7572

Ulasan Produk

Tidak ada ulasan