FESTO Solenoid valve VSVA-B-P53E-ZH-A1-1C1 series

Sebelum PPN:
Rp11.999.900
Spesifikasi
AS ONE Part Number65-8013-48

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

The Festo solenoid valve VSVA-B-P53E-ZH-A1-1C1 is equipped with a standard base valve according to ISO 5599-1 and sub-base. The valve is equipped with a double solenoid and has a mid-position. Actuation type: electric, valve size: 26 mm, standard nominal flow rate: 1000 l/min, operating pressure: -0,9-16 bar
Feature
Specification
*Manufacturer series: VSVA-B-P53E-ZH-A1-1C1*Function: 5/3 Exhausted*Operation type: Electrical specifications*Code number: 203-7456

Ulasan Produk

Tidak ada ulasan