FESTO Solenoid valve VSVA-B-P53E-ZD-D1-1R5L series

Sebelum PPN:
Rp15.999.900
Spesifikasi
AS ONE Part Number65-7999-60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo solenoid valve VSVA-B-P53E-ZD-D1-1R5L has valve function: 5/3 exhaust. It is equipped with a standard base valve according to ISO 5599-1 and sub-base. The valve has double solenoids and is in mid-position. Actuation type: electric, width: 42 mm, standard
Feature
Specification
*Manufacturer series: VSVA-B-P53E-ZD-D1-1R5L*Function: 5/3 Exhausted*Operation type: Electrical specifications*Code number: 203-7550

Ulasan Produk

Tidak ada ulasan