FESTO Solenoid valve VSVA-B-P53C-H-A2-1R5L series

Sebelum PPN:
Rp14.999.900
Spesifikasi
AS ONE Part Number65-8005-82

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo solenoid valve VSVVA-B-P53C-H-A2-1R5L is a round design M12 x 1 with central plug. It is equipped with a standard base valve according to ISO 5599-1 and sub-base. The valve has a double solenoid and is in the mid-position. Valve function: 5/3 closed, actuation type: electric, width: 18 mm, standard nominal flow rate: 450 l/min, operating pressure: 3 -> 8 bar
Feature
Specification
*Manufacturer series: VSVA-B-P53C-H-A2-1R5L*Function: 5/3 Closed*Operation type: Electrical specifications*Code number: 203-7569

Ulasan Produk

Tidak ada ulasan