FESTO Solenoid valve VSVA-B-M52-MH-A1-3AC1 series

Sebelum PPN:
Rp7.199.900
Spesifikasi
AS ONE Part Number65-7979-71

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo solenoid valve VSVA-B-M52-MH-A1-3AC1 with square plug and form C valve function: 5/2 monostable. Equipped with standard base valve according to ISO 5599-1 and sub-base. Actuation type: electric, valve size: 26 mm, standard nominal flow rate: 1100 l/min, operating pressure: 3 -> 10 bar
Feature
Specification
*Manufacturer series: VSVA-B-M52-MH-A1-3AC1*Function: 5/2 Monostable*Operation type: Electrical specifications*Code number: 203-7540

Ulasan Produk

Tidak ada ulasan