FESTO Solenoid valve VSVA-B-M52-AH-A2-2AC1 compatible with all functions

Sebelum PPN:
Rp6.999.900
Spesifikasi
AS ONE Part Number65-8009-66

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo solenoid valve VSVA-B-M52-AH-A2-2AC1 with square plug and form C, valve function: 5/2 monostable. Equipped with standard base valve according to ISO 5599-1 and sub-base. Actuation type: electric, valve size: 18 mm, standard nominal flow rate: 550 l/min, operating pressure: 2 -> 10 bar
Feature
Specification
*Manufacturer series: Compatible with each function of VSVA-B-M52-AH-A2-2AC1*Function: 5/2 Monostable*Operation type: Electrical specifications*Code number: 203-7539

Ulasan Produk

Tidak ada ulasan