FESTO Solenoid valve VSVA-B-B52-ZH-A2-1R2L series

Sebelum PPN:
Rp11.999.900
Spesifikasi
AS ONE Part Number65-7983-36

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo solenoid valve VSVA-B-B52-ZH-A2-1R2L is a circular design M8 x 1 with central plug. It is a standard based valve according to ISO 5599-1. Valve function: Bistable, Actuation type: Electric, Width: 18 mm, Standard nominal flow rate: 550 l/min, Operating pressure: -0, 9-10 bar
Feature
Specification
*Manufacturer series: VSVA-B-B52-ZH-A2-1R2L ( VSVA-B-B52-ZH-A2-1R2L )*Function: 5/2 Bistable*Operation type: Electrical specifications*Code number: 203-7508

Ulasan Produk

Tidak ada ulasan