FESTO Solenoid valve VSVA-B-B52-H-A1-3AC1 series

Sebelum PPN:
Rp9.999.900
Spesifikasi
AS ONE Part Number65-7999-57

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Festo solenoid valve VSVA-B-B52-H-A1-3AC1 has a square plug and form C, valve function: 5/2 bistable. It is a standard-based valve according to ISO 5599-1. Actuation type: electric, valve size: 26 mm, standard nominal flow rate: 1100 l/min, operating pressure: 2 -> 10 bar
Feature
Specification
*Manufacturer series: VSVA-B-B52-H-A1-3AC1*Function: 5/2 Bistable*Operation type: Electrical specifications*Code number: 203-7466

Ulasan Produk

Tidak ada ulasan