FESTO Solenoid valve VSVA-B-B52-H-A1-1R2L series

Sebelum PPN:
Rp11.999.900
Spesifikasi
AS ONE Part Number65-8009-38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo solenoid valve VSVA-B-B52-H-A1-1R2L has a central plug and a round design M8 x 1. It is a standard based valve according to ISO5599-1. Valve function: Bistable, Actuation type: Electric, Width: 26 mm, Operating pressure: 3 -> 8 bar, Design structure: Piston slide
Feature
Specification
*Manufacturer series: VSVA-B-B52-H-A1-1R2L*Function: 5/2 Bistable*Operation type: Electrical specifications*Code number: 203-7451

Ulasan Produk

Tidak ada ulasan