FESTO Solenoid valve VSVA-B-B52-A1-P1 series

Sebelum PPN:
Rp5.599.900
Spesifikasi
AS ONE Part Number65-7988-38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo basic valve VSVA-B-B52-A1-P1 has a 5/2 bistable valve function Pneumatic working port size 01 subbase according to VDMA 24563 Subbase, size 26 mm valve action according to ISO 15407-1 G1/4, 5/2 bistable Type of actuation Electrical Valve size 26 mm, standard nominal flow rate: 1100 l/min Operating pressure: 2 -> 10 bar
Feature
Specification
*Manufacturer series: VSVA-B-B52-A1-P1*Function: 5/2 Bistable*Operation type: Electrical specifications*Code number: 203-7561

Ulasan Produk

Tidak ada ulasan