FESTO Solenoid valve VSVA VSVA series

Sebelum PPN:
Rp11.999.900
Spesifikasi
AS ONE Part Number65-8032-84

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo solenoid valves have a central plug and a round design M12 x 1. They have a sliding piston structure, a width of 18 mm and an operating pressure of 3.8 bar. They use LEDs for signal indication and a standard nominal flow rate of 550 l/min. Ambient temperature: -5 -> 50 °C. The housing material used is aluminium die-casting material.
Feature
Specification
*Manufacturer series: VSVA (VSVA)*Mounting method: Sub-base*Function: 5/2 Bistable*Operation type: Electrical specifications*Code number: 202-1296

Ulasan Produk

Tidak ada ulasan