FM Valve solenoid valve PS-1 type

Sebelum PPN:
Rp18.999.900 - Rp31.999.900
Spesifikasi
Current (A)Excitation: 0.250/0127
Fluid Temperature (°C)Room temperature
Maximum Operating Pressure (MPa)0.07~0.78
Maximum Operation Frequency (times/minute)1
Mounting DirectionInstall the coil on the horizontal pipe at the top (vertical)
Operating Pressure Range (MPa)0.07~0.78
Operating Temperature Range (°C)0~65
Rated Voltage (V)AC100/200
Starting Current (A)0.750/0.381
Suitable fluidTap water
Type of ConnectionScrewed (Rc)
Voltage (V)AC100/200
Withstand Pressure (MPa)Structure: Water pressure 1.75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* If the water supply pressure (hydrostatic pressure) is 0.39 MPa or more, use a pressure reducing valve (FM-GV2) together to prevent running water noise and water hammer.
* This valve cannot be used on the secondary side of the booster pump.
* Since the main valve does not have a built-in strainer on the primary side, install a Y-type strainer or FM-SV (stop valve with strainer).
* This valve cannot be used for the pilot piping of a constant water level valve.
* If you install it in a place where it may freeze, take measures against the cold. However, do not protect the coil from the cold.
* DC24V / AC24V can be manufactured.

Ulasan Produk

Tidak ada ulasan