FESTO Solenoid valve MFH series

Sebelum PPN:
Rp9.199.900
Spesifikasi
AS ONE Part Number65-8033-24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo solenoid valves have a manual override with solenoid coil/socket and solenoid coil/socket, sold separately. They have a sliding piston construction, a width of 42mm and a working pressure of 210bar. Typical nominal flow rate is 1200l/min. Ambient temperature: -5 to 40°C. Aluminium die-cast material used for housing material.
Feature
Specification
*Manufacturer series: MFH*Mounting method: Manifold*Function: 5/2 Monostable*Connection port thread: G1/4*Operation type: Electrical specifications*Mounting solenoid: No*Body material: Aluminum*Maximum flow rate: 1200L/min*Minimum operating pressure: 2 bar*Operating temperature Min: -5°C*Maximum operating pressure: 10 bar*Thread standard: G*Code number: 202-1211

Ulasan Produk

Tidak ada ulasan