FESTO Solenoid valve MFH series

Sebelum PPN:
Rp14.999.900
Spesifikasi
AS ONE Part Number65-8028-10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo solenoid valves have a manual override with solenoid coil/socket and solenoid coil/socket, sold separately. They have a sliding piston construction, a width of 42mm and a working pressure of 310bar. Typical nominal flow rate is 1200l/min. Ambient temperature: -5 to 40°C. Aluminium die-cast material used for housing material.
Feature
Specification
*Manufacturer series: MFH*Installation method: Manifold*Function: 5/3 Exhausted*Operation type: Electrical specifications*Code number: 202-1433

Ulasan Produk

Tidak ada ulasan