FESTO Solenoid valve JMN1H series

Sebelum PPN:
Rp8.899.900
Spesifikasi
AS ONE Part Number65-8007-58

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo solenoid valves have manual override with solenoid coil/socket and solenoid coil/socket, sold separately. Sliding piston construction, 42mm width, 2-10 bar working pressure. Typical nominal flow rate is 1200 l/min. Ambient temperature: -5 to 50°C. Aluminium die cast material used for housing material.
Feature
Specification
*Manufacturer series: JMN1H *Installation method: Through hole *Function: 5/2 Bistable *Operation type: Electrical specifications *Code number: 202-1208

Ulasan Produk

Tidak ada ulasan