FESTO Solenoid valve JMFH series

Sebelum PPN:
Rp11.999.900
Spesifikasi
AS ONE Part Number65-7980-49

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo solenoid valves have a manual override with solenoid coil/socket and solenoid coil/socket, sold separately. They have a sliding piston construction, a width of 42mm and a working pressure of 210bar. Typical nominal flow rate is 1200l/min. Ambient temperature: -5 to 40°C. Aluminium die-cast material used for housing material.
Feature
Specification
*Manufacturer Series: JMFH*Mounting Method: Sub-base*Features: 5/2 Bistable*Thread of Connection Port: G1/8*Operation Type: Electrical*Body Material: Aluminum*Maximum Flow Rate: 1200L/min*Min Operating Pressure: 2 Bar*Operating Temperature Min: -5°C*Maximum Operating Pressure: 10 Bar*Code Number: 202-1213

Ulasan Produk

Tidak ada ulasan