FESTO Solenoid valve

Sebelum PPN:
Rp14.999.900
Spesifikasi
AS ONE Part Number65-7999-90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo solenoid valve VSVA-B-P53E-H-A1-1R2L is a round design M8 x 1 with central plug. It is equipped with a standard base valve according to ISO 5599-1 and sub-base. The valve has a double solenoid and is in mid-position. Valve function: 5/3 exhaust, actuation type: electric, width: 26 mm, operating pressure: 3-8 bar, design structure: piston slide
Feature
Specification
*Manufacturer series: VSVA-B-P53E-H-A1-1R2L product*Function: 5/3 Exhausted*Operation type: Electrical specifications*Code number: 203-7549

Ulasan Produk

Tidak ada ulasan