FESTO Solenoid valve

Sebelum PPN:
Rp7.899.900
Spesifikasi
AS ONE Part Number65-8000-58

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Festo solenoid valve VSVA-B-M52-AH-A2-1R2L is a circular design M8 x 1 with central plug. It is equipped with a standard base valve according to ISO 5599-1 and sub-base. Valve function: 5/2 monostable, actuation type: electric, width: 18 mm, standard nominal flow rate: 550 l/min, operating pressure: 3 -> 8 bar
Feature
Specification
*Manufacturer series: VSVA-B-M52-AH-A2-1R2L product*Function: 5/2 Monostable*Operation type: Electrical specifications*Code number: 203-7603

Ulasan Produk

Tidak ada ulasan