Yuken Kogyo Solenoid pilot switching valve

Sebelum PPN:
Rp3.899.900 - Rp119.999.900
Spesifikasi
Draining TypeOutside
Oil Temperature (°C)-15~+70
Viscosity (mm²/s)15~400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
World-class high pressure, high flow rate, low pressure loss pilot system, easy to change drain system
*We do not deliver to private homes (detached houses or apartment buildings). *This product cannot be canceled or returned after ordering, so please check the product specifications carefully before placing your order.
Feature
Specification
*Coil symbol: A200*Solenoid insulation grade: H class*Tank side allowable back pressure (MPa): 16*Number of positions: 2*Size designation: 3*Maximum pilot pressure (MPa): 25*Pollution degree: NAS1638 -Within grade 12

Ulasan Produk

Tidak ada ulasan